Specifications
Dimensions
- Bag Diameter5.50 in
- Bag Length20.00 in
Details
- Bag MaterialFelt - Polypropylene
- Micron Rating10 µm, 5 µm
- Seam TypeSewn
- Top Ring StyleStainless Steel Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)