Motion
IP4G
Wide Linear Ball Bushing - IP Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, 204.62 N Load Capacity, Sealed
Mi Item #05209610
MFR #IP4G
Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Linear Ball Bushing - IP Series, 0.2500 in Shaft Diameter, 0.5000 in Outside Diameter, 0.7500 in Overall Length, 204.62 N Load Capacity, Sealed
Mi Item #05209610
MFR #IP4G

Mfr description
IP4G BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.97/each

Specifications

Dimensions

  • Outer Ring Width
    0.7500 in, 19.05 mm
  • Outside Diameter
    0.5000 in
  • Overall Length
    0.7500 in
  • Retaining Ring Groove Diameter
    0.4687 in, 11.90 mm
  • Shaft Diameter  
    0.2500 in

Details

  • Bearing Material
    Hardened Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Standard
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    204.62 N
  • Lubrication
    Requires Lubrication
  • Operating Temperature Range
    -4 to 176 °F
  • Resistance Features
    Wear Resistant
  • Seal Type
    2 Seals
  • Series
    IP
  • Static Load Capacity
    262.45 N
  • Type
    Linear Ball
  • Wiper Type
    Integrated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)