Motion
PN-10
Ball Insert Bearing - Straight Bore, 0.6250 in Bore Diam., Set Screw Locking
Mi Item #05209652
MFR #PN-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 0.6250 in Bore Diam., Set Screw Locking
Mi Item #05209652
MFR #PN-10

Mfr description
PN-10 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662461341865
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    662461341865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)