Motion
41165-XL
Chemical Coverall - X-Large
MI ITEM #05209778
MFR #41165-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Coverall - X-Large
MI ITEM #05209778
MFR #41165-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41165 CHEMAX 4 COVERALL X-LARGE

Specifications

  • Garment Use
    Chemical
  • Additional Details
    Liquid Splash Protection
  • Size
    X-Large
  • Product Line
    ChemMax 4
  • Color
    Yellow
  • Cuff Style
    Elastic
  • Ankle Style
    Open
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Number Of Pockets
    0
  • Seam Type
    Heat Sealed & Taped
  • High Visibility
    Not a High Visibility Garment
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, ASTM F1001, ASTM F739
  • Material Weight
    6-1/2 oz/yd²
  • Front Closure
    Hook & Loop Front
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text