Specifications
Dimensions
- Material Weight6-1/2 oz/yd²
- Size3X-Large
Details
- Additional DetailsLiquid Splash Protection
- Ankle StyleOpen
- Approval Listing RegulationsASTM D3776, ASTM D5034, ASTM D5733, ASTM D751, ASTM F1001, ASTM F739
- Cold Weather UsageNot Appropriate for Cold Weather
- ColorYellow
- Cuff StyleElastic
- Flame ResistanceNot a Flame Resistant/Retardant Garment
- Front ClosureHook & Loop Front
- Garment UseChemical
- High VisibilityNot a High Visibility Garment
- Hood IncludedYes
- Number Of Pockets0
- Product LineChemMax 4
- Product TypeCoveralls
- Seam TypeHeat Sealed & Taped
Overview
Mfr description
41165 CHEMAX 4 COVERALL 3X