Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 1 Size Type3/8 FFOR
- End 2 Size1/4 in, 3/8 in
- End 2 Size Type1/4 NPTF
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeFlat Face O-Ring to NPTF
- Description Keyword3/8 in Female Flat Face O-Ring x 1/4 in Male Pipe Rigid
- End 1 StyleFemale Flat Face O-Ring
- End 1 Thread11/16–16
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/4–18
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6505
Overview
Mfr description
FS6505-04-06