Motion
UELP205-100D1

NTN
UELP205-100D1

Pillow Block Ball Bearing Unit - 1 in Bore, Cast Iron Material
MI ITEM #05209898
MFR #UELP205-100D1
Price$162.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP205-100D1

Pillow Block Ball Bearing Unit - 1 in Bore, Cast Iron Material
MI ITEM #05209898
MFR #UELP205-100D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$162.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Bolt Center To Center Length
    4.1250 in
  • Bore Diameter
    1 in
  • Overall Height
    2.7813 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.7500 in

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Series
    UELP2
  • UPC_NO
    4547359647150

Overview

Mfr description
UTELP205-100D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought