Motion
6CLAMP
Clamp Assemblies - Aluminium Material, 5/16 in Hose ID
Mi Item #05209901
MFR #6CLAMP
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp Assemblies - Aluminium Material, 5/16 in Hose ID
Mi Item #05209901
MFR #6CLAMP

Mfr description
6CLAMP 7332-51295
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • End Size
    6
  • Hose Inside Diameter
    5/16 in

Details

  • Country of Origin
    US
  • End Type
    Clamp
  • Fitting Type
    Clamp
  • For Use With
    PolarSeal Refrigerant Hose
  • ManufacturerName (description attribute)
    Gates
  • Material
    Aluminium
  • UPC_NO
    770075443728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)