Motion
DWHT70265

DEWALT
DWHT70265

Key Set - Steel
Mi Item #05209942
MFR #DWHT70265
Price$50.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT70265

Key Set - Steel
Mi Item #05209942
MFR #DWHT70265

Mfr description
DWHT70265 31PC RATCHETING T-HANDLE SET
  • Compact and convenient tray for easy storage
  • Large variety of bits for any job (Flat, Hex and Phillips)
  • Heavy-Duty ratcheting T handle offers quick-change keys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.56/each

Specifications

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Features & Benefits
    • Compact and convenient tray for easy storage• Large variety of bits for any job (Flat, Hex and Phillips)• Heavy-Duty ratcheting T handle offers quick-change keys• Patent pending solid steel internal construction for added strength• 500 in-lbs. max torque
  • Handle Style
    Ratcheting T-Handle
  • Handle Type
    T Handle
  • Includes
    (1) Ratcheting T-Handle, (30) MM, SAE, hex, Philips and flat keys
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number Of Pieces
    31
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)