Motion
PA351
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #05209971
MFR #PA351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-3/16 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
Mi Item #05209971
MFR #PA351

Mfr description
PA351 PILLOW BLOCK
  • Super-finished Raceways
  • Case Carburized Inner Ring
  • Rugged One-piece Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    4.5625 in
  • Base Width
    4.3125 in
  • Bolt Center To Center Length
    12.2500 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    3-3/16 in
  • Overall Height
    9.0000 in
  • Overall Length
    15.3750 in
  • Weight
    55 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Super-finished Raceways • Case Carburized Inner Ring • Rugged One-piece Housing • Positive Locking System • Tapered Adapter Assembly
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubricant
    Exxon Ronex MP
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864296908
  • Max Rpm
    3400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    28990 lbf
  • Radial Static Load Capacity
    19500 lbf
  • Seal Type
    Double Lip Seal
  • UPC_NO
    662864296908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)