Motion
PEA343 2 11/16

LINK-BELT
PEA343 2 11/16

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Air Handling
Mi Item #05209975
MFR #PEA343 2 11/16
Price$2,535.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEA343 2 11/16

Pillow Block Ball Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Air Handling
Mi Item #05209975
MFR #PEA343 2 11/16

Mfr description
PEA343 PILLOW BLOCK
  • Designed for heavy-duty applications requiring high capacity and compactness
  • Manufactured from high quality alloy bearing steel to precision tolerances, these bearings are used extensively on general industrial equipment, high speed fans and blowers and heavier duty power transmission and material handling equipment
  • Additional design features include: Spring locking collar and two setscrews lock inner ring securely to shaft; various seal options depending upon application; alignable, precision, deep groove ball bearing of quality alloy bearing steel provides high capacity for radial and thrust loads; wide inner ring for greater contact surface between shaft and bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,535.49/each

Specifications

Dimensions

  • Base Height
    4.0000 in
  • Base To Bore Centerline
    4.0000 in
  • Base Width
    3-3/4 in
  • Bolt Center Diameter
    11.8100 in
  • Bolt Center To Center Length
    11.8125 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    4.2500 in
  • Housing Dimensions
    14.6300 x 3.7500 x 7.9400 in
  • Housing Width
    4.2500 in
  • Inner Race Width
    4.2500 in
  • Insert Outer Diameter
    3.7320 in
  • Inside Diameter
    2.6875 in
  • Length
    14.6300 in
  • Length Through Bore
    4.2500 in
  • Max Bolt Hole Spacing
    11.8100 in
  • Min Bolt Hole Spacing
    11.8100 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.7320 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    7.9375 in
  • Overall Length
    14.6250 in
  • Overall Width
    4.2500 in
  • Shaft Diameter
    2.6875 in
  • Thread Size
    1/8 NPT
  • Weight
    39.95 lbs
  • Width
    4.2500 in, 107.95 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    AK96211
  • Additional Details
    Relubricatable | Semi-Solid Housing Base | One Piece Housing Construction | Static Only Misalignment | Powder Coated Housing
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    AG343L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Clearance Seal with Flinger
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    11.8100 in
  • Duty Type
    Air Handling
  • Dynamic Load Capacity
    23420 lbf
  • End Type
    Open
  • Expansion Capability
    Accommodates Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Features & Benefits
    • Designed for heavy-duty applications requiring high capacity and compactness • Manufactured from high quality alloy bearing steel to precision tolerances, these bearings are used extensively on general industrial equipment, high speed fans and blowers and heavier duty power transmission and material handling equipment • Additional design features include: Spring locking collar and two setscrews lock inner ring securely to shaft; various seal options depending upon application; alignable, precision, deep groove ball bearing of quality alloy bearing steel provides high capacity for radial and thrust loads; wide inner ring for greater contact surface between shaft and bearing • Cast iron housing • Clearance seal
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Standard
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PEA343
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3950 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    AG343L
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    300
  • Shaft Attachment
    Tapered Adapter
  • Standoff Included
    No
  • Static Load Capacity
    15300 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662864297004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)