Motion
PEA347 2 15/16

LINK-BELT
PEA347 2 15/16

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Air Handling
Mi Item #05209977
MFR #PEA347 2 15/16
Price$2,968.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEA347 2 15/16

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Air Handling
Mi Item #05209977
MFR #PEA347 2 15/16

Mfr description
PEA347 PILLOW BLOCK
  • Designed for heavy-duty applications requiring high capacity and compactness
  • Manufactured from high quality alloy bearing steel to precision tolerances, these bearings are used extensively on general industrial equipment, high speed fans and blowers and heavier duty power transmission and material handling equipment
  • Additional design features include: Spring locking collar and two setscrews lock inner ring securely to shaft; various seal options depending upon application; alignable, precision, deep groove ball bearing of quality alloy bearing steel provides high capacity for radial and thrust loads; wide inner ring for greater contact surface between shaft and bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,968.89/each

Specifications

Dimensions

  • Base Height
    4.2500 in
  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4 in
  • Bolt Center Diameter
    12.0000 in
  • Bolt Center To Center Length
    12.0000 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    4.5300 in
  • Housing Dimensions
    15.1300 x 4.0000 x 8.3800 in
  • Housing Width
    4.5300 in
  • Inner Race Width
    4.5300 in
  • Inside Diameter
    2.9375 in
  • Length
    15.1300 in
  • Length Through Bore
    4.5300 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.9900 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    8.3750 in
  • Overall Length
    15.1250 in
  • Overall Width
    4.5313 in
  • Shaft Diameter
    2.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    45.1 lbs
  • Width
    4.5300 in, 115.06 mm

Details

  • Additional Details
    Shurlok Adapter Mounted | Clearance Seal | Relubricatable | Powder Coated Housing | Semi-Solid Housing Base | One Piece Housing Construction
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    AG347L
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Clearance Seal with Flinger
  • Compatible Frame Type
    Two Bolt
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.0000 in
  • Duty Type
    Air Handling
  • Dynamic Load Capacity
    26140 lbf
  • End Type
    Open
  • Expansion Capability
    5.58 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Features & Benefits
    • Designed for heavy-duty applications requiring high capacity and compactness • Manufactured from high quality alloy bearing steel to precision tolerances, these bearings are used extensively on general industrial equipment, high speed fans and blowers and heavier duty power transmission and material handling equipment • Additional design features include: Spring locking collar and two setscrews lock inner ring securely to shaft; various seal options depending upon application; alignable, precision, deep groove ball bearing of quality alloy bearing steel provides high capacity for radial and thrust loads; wide inner ring for greater contact surface between shaft and bearing • Cast iron housing • Clearance seal
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Clearance Seal with Flinger
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Shurlok Adapter
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PEA347
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    AG347L
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Clearance Seal with Flinger
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal with Flinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    300
  • Shaft Attachment
    Tapered Adapter
  • Standoff Included
    No
  • Static Load Capacity
    17300 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    2-Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662864297066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)