Motion
PEA351

LINK-BELT
PEA351

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #05209979
MFR #PEA351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEA351

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #05209979
MFR #PEA351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PEA351 PILLOW BLOCK
  • Super-finished Raceways
  • Case Carburized Inner Ring
  • Rugged One-piece Housing
  • Positive Locking System
  • Tapered Adapter Assembly

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-15/16 in
  • Bolt Center To Center Length
    12.2500 in
  • Base To Bore Centerline
    4.5625 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Double Lip Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    9.0000 in
  • Overall Length
    15.3750 in
  • Base Width
    4.3125 in
  • Bolt Size
    0.8750 in
  • Radial Dynamic Load Capacity
    28990 lbf
  • Radial Static Load Capacity
    19500 lbf
  • Max Rpm
    3400 rpm
  • Lubricant
    Exxon Ronex MP
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open
  • Insert Bearing Type
    Ball Bearing
  • UPC_NO
    662864297073
  • Manufacturer Upc Number
    662864297073
  • Weight
    55 lbs
  • Features & Benefits
    • Super-finished Raceways • Case Carburized Inner Ring • Rugged One-piece Housing • Positive Locking System • Tapered Adapter Assembly
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text