Motion
PEA355 3 7/16

LINK-BELT
PEA355 3 7/16

Pillow Block Ball Bearing Unit - 3-7/16 in Bore, 2-Bolt Base Mount, Cast Iron Housing Material, Heavy Duty
MI ITEM #05209981
MFR #PEA355 3 7/16
Price$5,656.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEA355 3 7/16

Pillow Block Ball Bearing Unit - 3-7/16 in Bore, 2-Bolt Base Mount, Cast Iron Housing Material, Heavy Duty
MI ITEM #05209981
MFR #PEA355 3 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,656.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.1250 in
  • Bolt Center To Center Length
    12.8750 in
  • Bolt Size
    1.0000 in
  • Bore Diameter
    3-7/16 in
  • Length Through Bore
    5.3594 in
  • Overall Height
    10.0625 in
  • Overall Length
    16.1250 in
  • Overall Width
    5.0000 in

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864297080
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3100 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    35070 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    662864297080

Overview

Mfr description
PEA355 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought