Motion
DGUARD9

BRADY
DGUARD9

Curb-Style Drain Guard - Application: Oil/Sediment, 48 in L, 36 in W, 18 in H
MI ITEM #05210053
MFR #DGUARD9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
DGUARD9

Curb-Style Drain Guard - Application: Oil/Sediment, 48 in L, 36 in W, 18 in H
MI ITEM #05210053
MFR #DGUARD9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DGUARD9 DRAINGUARD OIL/SEDMT 48X36X18

Specifications

  • Type
    Curb-Style Drain Guard
  • Application
    Oil/Sediment
  • Length
    48 in
  • Width
    36 in
  • Height
    18 in
  • Material
    Polypropylene
  • Product Type
    Storm & Sewer Drain Guards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought