1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
SC-CABINET
SPC® Spill Control Cabinet
MI ITEM #
05210056
MFR #
SC-CABINET
Price
$613.34
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Storage
Cabinets
Safety Cabinets
BRADY SC-CABINET
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
SC-CABINET
SPC® Spill Control Cabinet
MI ITEM #
05210056
MFR #
SC-CABINET
Mfr description
SC-CABINET SPILL CONTROL CABINET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$613
.34
/each
Add to Cart
Specifications
Dimensions
Depth
14.25 in
Dimensions
32.75 x 19.875 x 14.25 in
Height
32.75 in
Width
19.875 in
Details
Color
Yellow
Door Type
Manual Closing
Fm Approval
Not FM Approved
Number Of Doors
1
Number Of Shelves
2
UPC_NO
66270689838
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items