Motion
SC-CART

BRADY
SC-CART

Brady® SPC® Locking Spill Control Cart
MI ITEM #05210060
MFR #SC-CART
List Price$1,429.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SC-CART

Brady® SPC® Locking Spill Control Cart
MI ITEM #05210060
MFR #SC-CART

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,429.03/each for your price

Overview

Mfr description
SC-CART SPILL CONTROL CART

Specifications

  • Type
    Mobile Containment Platform
  • Dimensions
    36 x 18 x 38-3/8 in
  • Color
    Yellow
  • Drain
    Drain Not Included
  • Width
    36 in
  • Length
    18 in
  • Height
    38-3/8 in
  • UPC_NO
    66270689837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought