Motion
WS210-32U
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 2 in Bore, Cast Iron
Mi Item #05210073
MFR #WS210-32U
Price$108.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Roller Bearing Unit - Side Mount, Ball Bearing, 2 in Bore, Cast Iron
Mi Item #05210073
MFR #WS210-32U

Mfr description
WS210-32U W/S TAKE-UP BRG-2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.25/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Weight
    3.2 lbs

Details

  • Bearing Type
    Normal Duty
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Instruction Manual
  • Locking Type
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    WS210-32U
  • Manufacturer Product Page
  • Product Type
    Take-Up Roller Bearing Units
  • Style
    Wide Slot
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    80067516977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)