Motion
48XL037M6A12
48XL037M6A12, Timing Pulley 12 mm Finished Bore
Mi Item #05210419
MFR #48XL037M6A12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
48XL037M6A12, Timing Pulley 12 mm Finished Bore
Mi Item #05210419
MFR #48XL037M6A12

Mfr description
48XL037M6A12 12MM BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    77.10 mm
  • Width
    3.375 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057623934
  • Material
    Aluminum
  • Number Of Teeth  
    48
  • Tooth Style
    XL
  • UPC_NO
    00195057623934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)