Motion
Flex-Tube® PV 5 in x 12 ft

FLEXAUST INC
Flex-Tube® PV 5 in x 12 ft

Ducting Hose - 5.000 in ID, 12 ft Length, Medium weight clear co-extruded PVC hose with a rigid black external PVC helix, PVC Material, 17.00 psi
Mi Item #05210446
MFR #Flex-Tube® PV 5 in x 12 ft
Price$10.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flex-Tube® PV 5 in x 12 ft

Ducting Hose - 5.000 in ID, 12 ft Length, Medium weight clear co-extruded PVC hose with a rigid black external PVC helix, PVC Material, 17.00 psi
Mi Item #05210446
MFR #Flex-Tube® PV 5 in x 12 ft

Mfr description
3504050012 5" ID X 12' FLEX-TUBE PV MED
  • Ultra smooth interior wall assures efficient airflow
  • Very flexible & crush resistant
  • Spiral co-extruded engineered construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.24/ft

Specifications

Dimensions

  • Closed Bend Radius
    5.250 in
  • Inside Diameter
    5.000 in
  • Length
    12 ft
  • Wall Thickness
    0.035 in
  • Weight
    0.92 lbs/ft

Details

  • Application
    Industrial Vacuum Cleaners, Lawn & Leaf Collection, Pharmaceutical, Woodworking/Furniture Industry
  • Color
    Clear with Black Helix
  • Compression Ratio
    2:1
  • Construction
    Medium weight clear co-extruded PVC hose with a rigid black external PVC helix
  • Hose Material
    PVC
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3504050012
  • Manufacturer Product Page
  • Negative Pressure
    12.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Rigid External PVC Helix
  • Series
    Flex-Tube® PV
  • Technical Data Sheet
  • Temperature Range
    20 to 160 °F
  • Transported Substance
    Air, Dust, Fume
  • Working Pressure
    17.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)