Motion
BT 515-4-13

SKF
BT 515-4-13

Ball Transfer - BT Series, 15.8 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 132 lbs Load Capacity
Mi Item #05210503
MFR #BT 515-4-13
Price$24.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT 515-4-13

Ball Transfer - BT Series, 15.8 mm Ball Dia., Carbon Steel Ball and Zinc Plated Housing Ball Material, Zinc plated Housing Material, 132 lbs Load Capacity
Mi Item #05210503
MFR #BT 515-4-13

Mfr description
BT515-4-13 BALL TRANSFER
  • Carbon Steel Ball and Zinc Plated Housing Fixing Clip or pressed interference fit Supplied with a felt woolen seal as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.01/each

Specifications

Dimensions

  • Ball Diameter
    15.8 mm
  • Flange Thickness
    2.80 mm
  • Weight
    0.10 lb

Details

  • Ball Material
    Carbon Steel Ball and Zinc Plated Housing
  • Housing Material
    Zinc plated
  • Maximum Load Capacity
    132 lbs
  • Mounting
    Fixing Clip or pressed interference fit
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)