Motion
TK128TLYMD000200
Coverall - Front Zipper Closure
Mi Item #05210756
MFR #TK128TLYMD000200
Price$415.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
Mi Item #05210756
MFR #TK128TLYMD000200

Mfr description
TK128TLYMD000200 MD LIME YELLOW COVERALL
  • Chemical Resistant
  • Tear Resistant
  • Puncture Resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.25/each

Specifications

Dimensions

  • Chest Size
    36-1/4 to 39-3/4 in, 92.1 to 101 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 4-1/2 in
  • Material Thickness
    28 mil
  • Material Weight
    12
  • Width
    2 ft 3/4 in

Details

  • Additional Details
    Semi-Auto Locking Slider Zipper Pull, Double Storm Flap with Adhesive Closure, Outer Boot Flaps, Respirator Fit Hood, Elastic Wrists, Attached Socks, Taped Seams
  • Approval Listing Regulations
    NAFTA Compliant, TAA Compliant
  • Closure Type
    Front Zipper
  • Color
    Lime Yellow
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 10000 Coverall with Attached Socks
  • Fabric Type
    Tychem 10000
  • Features
    Attached Hood, Attached Socks, Chemical Resistant, Elastic Wrists, Puncture Resistant, Taped Seams, Tear Resistant
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Industrial, Chemical Handling, Emergency Response, HazMat
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Integrated Socks, Outer Boot Flaps
  • Material
    Tychem 10000
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 10000
  • Product Type
    Coveralls
  • Seam
    Taped
  • Seam Type
    Taped
  • Series
    Tychem 10000
  • Type
    Coverall
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)