Motion
59624
Rolling Cabinet - 14 Drawers, 41 in Wide, 18 in Deep, 41-1/2 in High, Black, Rolling Cabinet
Mi Item #05210780
MFR #59624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rolling Cabinet - 14 Drawers, 41 in Wide, 18 in Deep, 41-1/2 in High, Black, Rolling Cabinet
Mi Item #05210780
MFR #59624

Mfr description
9-59624 14 DRAWER TOOL BOX BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    18 in
  • Height
    41-1/2 in
  • Length
    41 in
  • Weight
    260 lbs
  • Width
    41 in
  • Work Platform Depth
    18 in
  • Work Platform Height
    41-1/2 in
  • Work Platform Length
    41 in

Details

  • Color
    Black
  • Finish Coating
    Enamel
  • Material
    Steel
  • Number Of Drawers
    14
  • Type
    Rolling Cabinet
  • Weight Capacity
    70 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)