Motion
612-17 X 1.3750 in

RAMSEY PRODUCTS CORP
612-17 X 1.3750 in

Silent Chain Sprocket - Finished w/ Keyway, 0.7500 in Chain Pitch, 103.7 mm Pitch Dia., 17 Teeth, Steel
MI ITEM #05210878
MFR #612-17 X 1.3750 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
612-17 X 1.3750 in

Silent Chain Sprocket - Finished w/ Keyway, 0.7500 in Chain Pitch, 103.7 mm Pitch Dia., 17 Teeth, Steel
MI ITEM #05210878
MFR #612-17 X 1.3750 in

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC612-17 X 1-3/8 STD. K/W & SS SPKT.

Specifications

  • Chain Pitch
    0.7500 in
  • Pitch Diameter
    103.7 mm
  • Number Of Teeth
    17
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.3750 in
  • Material
    Steel
  • Face Width
    76 mm
  • Outside Diameter
    100.9 mm
  • Hub Type
    B Hub
  • Length Through Bore
    95.3 mm
  • Hub Diameter
    73.2 mm
  • Chain Overall Width
    3.0000 in
  • Min Bore Diameter
    31.8 mm
  • Maximum Bore Diameter
    52.4 mm
  • Manufacturer Catalog
  • Weight
    8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text