Motion
612-38 TLB 2525

RAMSEY PRODUCTS CORP
612-38 TLB 2525

Silent Chain Sprocket - Taper Lock Bushed, 0.7500 in Chain Pitch, 230.7 mm Pitch Dia., 38 Teeth, Steel
MI ITEM #05210879
MFR #612-38 TLB 2525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
612-38 TLB 2525

Silent Chain Sprocket - Taper Lock Bushed, 0.7500 in Chain Pitch, 230.7 mm Pitch Dia., 38 Teeth, Steel
MI ITEM #05210879
MFR #612-38 TLB 2525

Mfr description
SC612-38 TLB SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.0000 in
  • Chain Pitch
    0.7500 in
  • Face Width
    76 mm
  • Hub Diameter
    152.4 mm
  • Length Through Bore
    63.5 mm
  • Maximum Bore Diameter
    2.5000 in
  • Min Bore Diameter
    0.7500 in
  • Outside Diameter
    230.1 mm
  • Pitch Diameter
    230.7 mm
  • Weight
    36 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Type
    D Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    38

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)