Motion
UCHB212-207D1

NTN
UCHB212-207D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
MI ITEM #05210978
MFR #UCHB212-207D1
Your Price$459.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHB212-207D1

Hanger Unit, Cast Housing, Set Screw, UCHB Type
MI ITEM #05210978
MFR #UCHB212-207D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$459.57/each(List $528.51)

Overview

Mfr description
UCHB212-207D1 MOUNTED UNIT HANGER BRG

Specifications

  • Bearing Number
    UC212-207D1
  • Bore Diameter
  • Housing ID
    HB212D1
  • Housing Material
    Cast Iron
  • Performance
    Light Duty
  • Locking Device
    Set Screw
  • Outside Diameter
    5.5937 in
  • Overall Height
    6.8125 in
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Thread Size
    RP 1 1/4
  • Thread Length
    1.0937 in
  • Seal Type
    Contact Seal
  • Series
    UCHB
  • Type Of Bearing
    Ball Bearing
  • Seal Material
    Nitrile Rubber
  • Body Diameter
    2.3750 in
  • Manufacturer Upc Number
    4547359220254
  • UPC_NO
    4547359220254
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought