Motion
ERX-31T HI

SEALMASTER
ERX-31T HI

Sealmaster Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5430 in OD, 2.0940 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #05211121
MFR #ERX-31T HI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-31T HI

Sealmaster Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5430 in OD, 2.0940 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #05211121
MFR #ERX-31T HI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERX-31T HI
  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Skwezloc® concentric locking for near perfect concentricity
  • High temperature felt labyrinth seal and flinger
  • Increased internal clearance
  • Krytox® high temperature grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    Increased
  • Bearing Type
    Ball Bearing
  • Overall Width
    2.0940 in
  • Max Operating Temperature
    220 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Concentric Collar
  • Operating Temperature Range
    -20 to 400 °F
  • Fillet Radius
    0.0620 in
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbs
  • Bearing Material
    52100 Bearing Steel
  • Cage Type
    Land Riding Retainer
  • Cage Material
    PPS
  • Finish Coating
    Black Oxide
  • Max Rpm
    1550 rpm
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    High Temp Labyrinth
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ERX-T
  • Precision Rating
    ABEC 1
  • Bore Length
    2.0900 in
  • Misalignment Angle
    None
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Lubricant
    PTFE thickened Grease
  • Lubrication Type
    PTFE thickened Grease
  • CAD Drawing
  • Manufacturer Catalog Number
    ERX-31T HI
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461269121
  • UPC_NO
    662461269121
  • Weight
    3.38 lbs
  • Relubricatable
    Yes
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text