Motion
HMK1820

NTN
HMK1820

Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 25 mm OD, 20 mm Width
Mi Item #05211160
MFR #HMK1820
Price$28.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1820

Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 25 mm OD, 20 mm Width
Mi Item #05211160
MFR #HMK1820

Mfr description
HMK1820 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.7087 in
  • Outside Diameter  
    0.9843 in
  • Overall Width  
    0.7874 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.055 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK1820 is a drawn cup needle roller bearing with a 0.7087 in bore diameter, open closure type, open ends design, 0.9843 in outside diameter, 0.7874 in overall width, and 0.055 lbs weight, ideal for compact industrial assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359073744
  • Max Rpm
    13000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)