Motion
12KF12
K-Series Hydraulic Socket - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 3000 psi psi, 1-1/2 in Body Size, Buna-N Seal
Mi Item #05211202
MFR #12KF12
Price$302.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K-Series Hydraulic Socket - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 3000 psi psi, 1-1/2 in Body Size, Buna-N Seal
Mi Item #05211202
MFR #12KF12

Mfr description
12KF12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.27/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in
  • Hex
    2.36 in
  • Length
    5.24 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    12600 psi
  • Coupling Component
    Socket
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-A
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)