Motion
IS10-N01S-6
IS10, Pressure Switch with Male Thread, AC/DC, Analog Indicator
Mi Item #05211447
MFR #IS10-N01S-6
Price$59.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IS10, Pressure Switch with Male Thread, AC/DC, Analog Indicator
Mi Item #05211447
MFR #IS10-N01S-6

Mfr description
IS10-N01S-6 0.1-0.6 MPA, 0.5 M LEAD
  • Mechanical pressure switch with male thread for any pneumatic system
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.34/each

Specifications

Dimensions

  • Maximum Load Current
    20 mA
  • Overall Height
    15 mm
  • Overall Length
    52 mm
  • Overall Width
    23 mm
  • Port 1 Size/Type
    1/8 NPT
  • Weight
    62 g

Details

  • Accuracy
    ±0.05 %
  • Country of Origin
    JP
  • Display
    Fixed SI Unit
  • Electrical Connection
    Lead Wire
  • Flow Adjustment Valve
    No
  • Fluid Comp
    Air, Inert Gases
  • Hysteresis
    0.88 MPa
  • Input Specification
    0.1 MPa to 0.6 MPa
  • Maximum Load Voltage
    100 V
  • Mounting Type
    Threaded
  • Number Of Outputs
    1
  • Operating Pressure Range
    +0.1 to +0.6 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Specification
    Reed Switch
  • Piping
    Direct
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Series
    IS
  • Standards Met
    CE, IEC 60204-1, ISO 4414
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)