Motion
40AS RIV
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
MI ITEM #05211504
MFR #40AS RIV
List Price$110.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
MI ITEM #05211504
MFR #40AS RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.70/ft for your price

Overview

Mfr description
DRV-40-1RAS-50FT;71854 40-1R AS 050 FT
  • Provides corrosion resistance superior to either nickel-plated or coated series chains
  • Link plates made of 300 stainless steel with round parts made of hardened 600 stainless steel
  • Offers operating temperature ranges above and below where carbon steel based chains can operate
  • Priced per foot, 50ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    50 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    0.313 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.630 in
  • Number Of Links
    240
  • Chain Overall Width
    0.630 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    0.313 in
  • Standards Met
    B29.1
  • Working Load Capacity
    155
  • Transverse Pitch
    100 in
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog Number
    71854
  • Weight
    0.651 lb
  • UPC_NO
    642051718543
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text