Motion
50AS RIV
Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05211508
MFR #50AS RIV
Price$126.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05211508
MFR #50AS RIV

Mfr description
DRV-50-1RAS-10FT;71858 50-1R AS 010 FT
  • Provides corrosion resistance superior to either nickel-plated or coated series chains
  • Link plates made of 300 stainless steel with round parts made of hardened 600 stainless steel
  • Offers operating temperature ranges above and below where carbon steel based chains can operate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.06/ft

Specifications

Dimensions

  • Chain Overall Width
    0.795 in
  • Inside Width
    0.376 in
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.795 in
  • Pitch
    5/8 in
  • Plate Height
    0.5910 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3760 in, 9.55 mm
  • Transverse Pitch
    230 in
  • Weight
    0.826 lb
  • Weight per Foot
    0.713 lbs, 1.06 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    50AS
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Rivet Nut Insert
  • Corrosion Resistant
    Yes
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    71858
  • Material
    Stainless Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    192
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Acid Resistant, Alkali Resistant, Corrosion Resistant, Water Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051718581
  • Working Load Capacity
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)