Motion
60-1 AS S/C CONN LINK

TIMKEN DRIVES LLC
60-1 AS S/C CONN LINK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #05211512
MFR #60-1 AS S/C CONN LINK
Price$30.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60-1 AS S/C CONN LINK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #05211512
MFR #60-1 AS S/C CONN LINK

Mfr description
DRV-60-1 SC CO LINK AS;71862 60-1 AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.60/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.000 in
  • Roller Diameter
    0.469 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    71862
  • Material
    Stainless Steel
  • Material Specification
    300SS side plates and 600SS round parts
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 500 ºF
  • Product Type
    Roller Chain Links
  • Series
    AS
  • Standards Met
    B29.1
  • UPC_NO
    642051718628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)