Motion
60AS RIV
Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05211513
MFR #60AS RIV
Price$150.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05211513
MFR #60AS RIV

Mfr description
DRV-60-1RAS-10FT;71863 60-1R AS 010 FT
  • Provides corrosion resistance superior to either nickel-plated or coated series chains
  • Link plates made of 300 stainless steel with round parts made of hardened 600 stainless steel
  • Offers operating temperature ranges above and below where carbon steel based chains can operate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.79/ft

Specifications

Dimensions

  • Chain Overall Width
    0.996 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    0.996 in
  • Pitch
    3/4 in
  • Plate Height
    0.7050 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Transverse Pitch
    350 in
  • Weight
    1.050 lbs
  • Weight per Foot
    1.067 lbs, 1.588 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    60AS
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Yes
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    71863
  • Material
    Stainless Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant, High Temperature, Acid Resistant, Alkali Resistant, Water Resistant
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051718635
  • Working Load Capacity
    350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)