Motion
80-1 AS COT CONN LINK

TIMKEN DRIVES LLC
80-1 AS COT CONN LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material
MI ITEM #05211516
MFR #80-1 AS COT CONN LINK
Price$48.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80-1 AS COT CONN LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material
MI ITEM #05211516
MFR #80-1 AS COT CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.35/each

Specifications

Dimensions

  • Chain Overall Width
    1.410 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.627 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pin Length
    1.410 in
  • Roller Diameter
    0.625 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    71866
  • Material
    Stainless Steel
  • Material Specification
    300SS side plates and 600SS round parts
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 500 ºF
  • Product Type
    Roller Chain Links
  • Series
    AS
  • Standards Met
    B29.1
  • UPC_NO
    642051718666

Overview

Mfr description
DRV-80-1 SH CO LINK AS;71866 80-1 AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought