Motion
80-1 AS D/OFFSET LINK

TIMKEN DRIVES LLC
80-1 AS D/OFFSET LINK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #05211517
MFR #80-1 AS D/OFFSET LINK
Price$97.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
80-1 AS D/OFFSET LINK

Offset Link - 80 / 1 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #05211517
MFR #80-1 AS D/OFFSET LINK

Mfr description
DRV-80-1 DOFF LINK AS;71868 80-1 AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.99/each

Specifications

Dimensions

  • Chain Overall Width
    1.406 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.627 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pin Length
    1.406 in
  • Pitch
    1 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6270 in, 15.93 mm
  • Weight
    1.868 lbs, 2.78 kg
  • Weight per Foot
    1.868 lbs, 2.78 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    71868
  • Material
    Stainless Steel
  • Material Specification
    300SS side plates and 600SS round parts
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 500 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant, High Temperature
  • Series
    AS
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051718680
  • Working Load Capacity
    600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)