Motion
80AS RIV
Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05211518
MFR #80AS RIV
Price$262.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05211518
MFR #80AS RIV

Mfr description
DRV-80-1RAS-10FT;71869 80-1R AS 010 FT
  • Provides corrosion resistance superior to either nickel-plated or coated series chains
  • Link plates made of 300 stainless steel with round parts made of hardened 600 stainless steel
  • Offers operating temperature ranges above and below where carbon steel based chains can operate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.47/ft

Specifications

Dimensions

  • Chain Overall Width
    1.283 in
  • Inside Width
    0.627 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.313 in
  • Pin Length
    1.283 in
  • Roller Diameter
    0.625 in
  • Transverse Pitch
    600 in
  • Weight
    3.318 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    71869
  • Material
    Stainless Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051718697
  • Working Load Capacity
    600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)