Motion
C2050 AS S/C CO LINK

TIMKEN DRIVES LLC
C2050 AS S/C CO LINK

Connecting Link - 2050 / 1-1/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Rust Preventive Coating Finish
Mi Item #05211530
MFR #C2050 AS S/C CO LINK
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2050 AS S/C CO LINK

Connecting Link - 2050 / 1-1/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Rust Preventive Coating Finish
Mi Item #05211530
MFR #C2050 AS S/C CO LINK

Mfr description
DRV-C2050-1 SC CO LINK AS;71881 C2050
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • Chain Overall Width
    0.886 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.376 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.079 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.7950 in, 20.19 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.6870 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3760 in, 9.55 mm
  • Weight
    0.58 lbs, 0.863 kg
  • Weight per Foot
    0.58 lbs, 0.863 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Rust Preventive Coating
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    71881
  • Material
    Stainless Steel
  • Material Specification
    300SS side plates and 600SS round parts
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant, High Temperature, Low Temperature, Water Resistant
  • Series
    Double Pitch
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051718819
  • Working Load Capacity
    230 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)