Motion
C2060H AS S/C CO LINK

TIMKEN DRIVES LLC
C2060H AS S/C CO LINK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #05211535
MFR #C2060H AS S/C CO LINK
Price$32.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2060H AS S/C CO LINK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #05211535
MFR #C2060H AS S/C CO LINK

Mfr description
DRV-C2060H-1 SC CO LINK AS;71886 C2060H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.16/each

Specifications

Dimensions

  • Chain Overall Width
    1.250 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.687 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1250 in, 28.57 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.9430 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    1.01 lbs, 1.50 kg
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    71886
  • Material
    Stainless Steel
  • Material Specification
    300SS side plates and 600SS round parts
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant, High Temperature, Low Temperature, Water Resistant
  • Series
    C2060H
  • Standards Met
    B29.1
  • Type
    Connecting Link
  • UPC_NO
    642051718864
  • Working Load Capacity
    375 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)