Motion
C2080H AS D/OFF LINK

TIMKEN DRIVES LLC
C2080H AS D/OFF LINK

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #05211537
MFR #C2080H AS D/OFF LINK
Price$185.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
C2080H AS D/OFF LINK

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #05211537
MFR #C2080H AS D/OFF LINK

Mfr description
DRV-C2080H-1 DOFF LINK AS;71888 C2080H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.49/each

Specifications

Dimensions

  • Chain Overall Width
    1.590 in
  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.626 in
  • Link Plate Height
    0.943 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.6900 in, 42.92 mm
  • Pitch
    2 in
  • Plate Height
    0.7050 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6260 in, 15.90 mm
  • Weight
    2.63 lbs, 3.92 kg
  • Weight per Foot
    2.63 lbs, 3.92 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    71888
  • Material
    Stainless Steel
  • Material Specification
    300SS side plates and 600SS round parts
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 ºF
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant, High Temperature
  • Series
    Heavy Duty
  • Standards Met
    B29.1
  • Type
    Offset Link
  • UPC_NO
    642051718888
  • Working Load Capacity
    625 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)