Motion
D4JL-2NFA-C5
D4JL Guard Lock Safety-Door Switch—Built-In Switch: 2NC/1NO + 2NC/1NO (slow-action contacts), Door Lock & Release: Mechanical Lock/24 V DC Solenoid Release, Indicator: 24V DC (green LED indicator)
MI ITEM #05211593
MFR #D4JL-2NFA-C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4JL Guard Lock Safety-Door Switch—Built-In Switch: 2NC/1NO + 2NC/1NO (slow-action contacts), Door Lock & Release: Mechanical Lock/24 V DC Solenoid Release, Indicator: 24V DC (green LED indicator)
MI ITEM #05211593
MFR #D4JL-2NFA-C5

Mfr description
D4JL-2NFA-C5 LOCK SAFETY DOOR SWITCH
  • Holding force of 3,000 N
  • Two safety circuits and two monitor contacts provide an array of monitoring patterns
  • Standard gold-clad contacts enable use with ordinary loads and micro loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Product Type
    Safety & Disconnect Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)