Motion
HBPC4815
The HBPC Industrial Gray Fan
MI ITEM #05211832
MFR #HBPC4815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The HBPC Industrial Gray Fan
MI ITEM #05211832
MFR #HBPC4815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HBPC4815 PORTABLE COOLER

Specifications

  • Diameter
    1/2 in.
  • Maximum Air Flow
    19100 cfm
  • Number Of Speeds
    1
  • Cord Length
    10 ft
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Housing Color
    Industrial Gray
  • Speed
    850 rpm
  • Voltage
    115
  • Amperage
    9.1
  • Phase
    1
  • Horsepower
    1 HP
  • Overall Depth
    27 in.
  • Overall Height
    60 in.
  • Overall Width
    60 in.
  • Manufacturer Catalog Number
    HBPC4815
  • Manufacturer Upc Number
    15449126600
  • UPC_NO
    15449126600
  • Weight
    228 lbs
  • Mount Type
    Floor
  • Number Of Blades
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought