Motion
VFN212N-5DZ-02N

SMC CORP OF AMERICA
VFN212N-5DZ-02N

VALVE, NAMUR INTERFACE, S/SOL
Mi Item #05211859
MFR #VFN212N-5DZ-02N
Price$88.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN212N-5DZ-02N

VALVE, NAMUR INTERFACE, S/SOL
Mi Item #05211859
MFR #VFN212N-5DZ-02N

Mfr description
VFN212N-5DZ-02N VALVE, NAMUR INTERFACE,
  • Port size: 1/4"
  • Flow characteristics: P-<gt/>A: Cv 0.72; A-<gt/>R: Cv 1.38
  • Power consumption: 1.8W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.69/each

Specifications

Dimensions

  • Overall Height
    66.5 mm
  • Overall Length
    136.5 mm
  • Overall Width
    23 mm
  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.72 (P to A, B) Cv, 1.38 (A, B to EA, EB) Cv
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    101 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.8 (dc) W
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)