Motion
88050-14
Overboot - PVC Material, Strap Closure, Yellow
MI ITEM #05211879
MFR #88050-14
Price$68.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Overboot - PVC Material, Strap Closure, Yellow
MI ITEM #05211879
MFR #88050-14

Mfr description
88050-14 17" YELLOW SLICKER BOOTS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.63/each

Specifications

Dimensions

  • Height
    17 in
  • Men'S Size
    14

Details

  • Closure Type
    Strap
  • Color
    Yellow
  • Footwear Type
    Overboot
  • Lining Material
    Polyester
  • Number Of Buckles Straps
    1
  • Product Line
    Slicker
  • Protection Features Applications
    Cold Weather
  • Slip Resistance Features
    Spikes/Cleats
  • Upper Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)