Motion
301B
Air Die Grinder - Right Angle, Collet Size 1/4 in, Maximum Speed 21000 rpm
MI ITEM #05212057
MFR #301B
Price$119.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Right Angle, Collet Size 1/4 in, Maximum Speed 21000 rpm
MI ITEM #05212057
MFR #301B

Mfr description
301B AIR ANGLE DIE GRINDER 21000RPM
  • Powerful motor with precision gearing offers 0.25 HP (0.19kW) at 21,000 rpm free speed
  • The 301B Grinder includes ball-bearing construction and precision-machined steel gears for elongated tool life.
  • Easy-to-use, integral safety-lock throttle lever prevents accidental start up.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.52/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    1/4 NPT
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2 in
  • Overall Length
    5.27 in
  • Tool Weight
    1.02 lb

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption
    6 cfm
  • Air Consumption @ Load
    24 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Front
  • Handle Material
    Aluminum
  • Handle Style
    Right Angle
  • Horsepower
    0.25 hp
  • Includes
    Tool, (2) Wrenches, 6mm Collet and Manuals
  • Maximum Speed
    21000 rpm
  • Power Rating
    0.25 hp
  • Power Source
    Air powered
  • Speed
    21000 rpm
  • Throttle Style
    Lever
  • UPC_NO
    663023106106
  • Variable Speed
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)