Motion
307B
Air Die Grinder - Straight, Collet Size 1/4 in, Maximum Speed 28000 rpm
MI ITEM #05212058
MFR #307B
Price$104.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Die Grinder - Straight, Collet Size 1/4 in, Maximum Speed 28000 rpm
MI ITEM #05212058
MFR #307B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$104.88/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet size
    0.25 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.36 in
  • Overall Length
    5.19 in
  • Tool Weight
    0.73 lbs

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption
    6 cfm
  • Air Consumption @ Load
    24.0 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Front
  • Handle Style
    Straight
  • Horsepower
    0.25 hp
  • Includes
    (2) Wrenches
  • Maximum Speed
    28000 rpm
  • Power Rating
    0.25 hp
  • Power Source
    Air powered
  • Speed
    28000 rpm
  • Throttle Style
    Lever Throttle
  • UPC_NO
    663023103113

Overview

Mfr description
307B AIR DIE GRINDER 28000 RPM 0.25 HP
  • Durable Ball-bearing construction improves balance, reduces vibration, and ensures a longer life.
  • Strong aluminum housing withstands tough operating conditions.
  • Easy-to-use, integral safety-lock throttle lever prevents accidental start up
  • Small and lightweight design provides easy operation, and greater access to tight spots
  • 1-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought