Motion
302B
Right Angle Air Die Grinder, 0.25 Collet, Burr, 20000 RPM, Rear Exhaust, 0.33 HP
Mi Item #05212059
MFR #302B
Price$199.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Air Die Grinder, 0.25 Collet, Burr, 20000 RPM, Rear Exhaust, 0.33 HP
Mi Item #05212059
MFR #302B

Mfr description
302B AIR ANGLE DIE GRINDER 20000RPM
  • POWER: Motor delivers 0.33 HP (0.25 kW) and 20,000 rpm free speed.
  • Piped Away Exhaust Ready: These die grinders are compatible with piped away exhaust kits, so you can transfer exhaust away from you and your workspace.
  • WEIGHT: Lightweight at only 1lb., the ergonomic composite housing protects tool from cold air and offers greater operator comfort.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.20/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.36 in
  • Overall Length
    6.93 in

Details

  • Air Consumption
    6 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Material
    Composite
  • Handle Style
    Right Angle
  • Horsepower
    0.33 hp
  • Manufacturer Upc Number
    663023106120
  • Power Source
    Air powered
  • UPC_NO
    663023106120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)