Motion
308B
Straight Air Die Grinder, 0.25 Collet, Burr, 25000 RPM, Rear Exhaust, 0.33 HP
MI ITEM #05212060
MFR #308B
Price$99.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Air Die Grinder, 0.25 Collet, Burr, 25000 RPM, Rear Exhaust, 0.33 HP
MI ITEM #05212060
MFR #308B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$99.99/each(Market/List $158.54)

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet size
    0.25 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.5 in
  • Overall Length
    6.85 in
  • Tool Weight
    1.02 lbs

Details

  • Accepts Grinding Wheel
    No
  • Air Consumption
    7 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Material
    Composite
  • Handle Style
    Straight
  • Horsepower
    0.33 hp
  • Maximum Speed
    25000 rpm
  • Power Source
    Air powered
  • Throttle Style
    Lever Throttle
  • UPC_NO
    663023106137
  • Variable Speed
    No

Overview

Mfr description
308B AIR DIE GRINDER 25000 RPM 0.33 HP
  • POWER: Motor delivers 0.33 HP (0.25 kW) and 25,000 rpm free speed.
  • Piped Away Exhaust Ready: These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace.
  • DURABLE: Ball-bearing construction improves balance, reduces vibration, and ensures a longer life
  • RELIABILITY: Integral safety-lock throttle lever prevents accidental start up.
  • LIGHTWEIGHT: At only 1lb., the ergonomic composite housing protects this tool from cold air and offers greater operator comfort.
  • Built-in lubricating wick increases angle gear life
  • Rear exhaust directs air away from the operator
  • 1-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought