Motion
5102MAX
Air Right Angle Die Grinder - Right Angle, Collet Size 1/4 in, Maximum Speed 20000 rpm
MI ITEM #05212061
MFR #5102MAX
Price$214.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Right Angle Die Grinder - Right Angle, Collet Size 1/4 in, Maximum Speed 20000 rpm
MI ITEM #05212061
MFR #5102MAX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$214.99/each(Market/List $296.76)

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet size
    1/4 NPT
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.36 in
  • Overall Length
    7.0000 in
  • Tool Weight
    1.40 lbs

Details

  • Air Consumption
    6 cfm
  • Air Consumption @ Load
    6.0 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Material
    Composite
  • Handle Style
    Right Angle
  • Horsepower
    0.40 hp
  • Maximum Speed
    20000 rpm
  • Power Rating
    0.40 hp
  • Power Source
    Air powered
  • Speed
    20000 rpm
  • Throttle Style
    Safety Lever
  • UPC_NO
    663023106144

Overview

Mfr description
5102MAX AIR ANGLE DIE GRINDER 20000 RPM
  • MAX Performance: Spindle lock feature allows for faster abrasive changeovers and optimal lube free design eliminates oil contamination in the work environment.
  • MAX Comfort: Enhanced grip design and low-profile throttle lever allows for extended run time without fatigue.
  • Lube-free design eliminates oil contamination of the work-piece and the shop area and built-In lubricating wick increases angle gear life.
  • 1-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought