Motion
5108MAX
Air Inline Die Grinder - Straight, Collet Size 1/4 in, Maximum Speed 25000 rpm
Mi Item #05212062
MFR #5108MAX
Price$280.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Inline Die Grinder - Straight, Collet Size 1/4 in, Maximum Speed 25000 rpm
Mi Item #05212062
MFR #5108MAX

Mfr description
5108MAX AIR DIE GRINDER 25000 RPM 0.4 HP
  • Comfort: This lightweight, low-vibration tool has an ergonomic design that allow you to work better, longer.
  • Access: Designed for tighter spaces, there’s no project these tools can’t handle.
  • Composite Housing: A contoured, composite housing protects you from even the harshest temperature changes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$280.50/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Inlet Size
    1/4 NPT
  • Minimum Hose Size
    3/8 in
  • Overall Height
    2.36 in
  • Overall Length
    6.5600 in
  • Tool Weight
    1.02 lbs

Details

  • Air Consumption
    6 cfm
  • Air Consumption @ Load
    6.0 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Handle Material
    Composite
  • Handle Style
    Straight
  • Horsepower
    0.40 hp
  • Maximum Speed
    25000 rpm
  • Power Rating
    0.40 hp
  • Power Source
    Air powered
  • Speed
    25000 rpm
  • Throttle Style
    Safety Lever
  • UPC_NO
    663023106151
  • Variable Speed
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)